商品レビューを投稿する内容量1袋(5個)仕様極数:3
取り付けタイプ:ケーブルマウント
定格電流:16A
端子方法:埋め込みネジ
オス・メス:オス
素材:ナイロン
色:白
動作温度 Max:+105℃
コンタクト材質:真鍮
コンタクトめっき:錫
IMQ, DEMKO, SEMKO, NEMKO, FIMKO. Both a Socket and Plug terminal block of the same number of ways are required to construct a mated pair. Disconnectable Terminal Block Connector, Plastic. Disconnectable terminal block connector, available in 2 and 3 pole in a choice of either brown or white. Rated at 400V, 16A They are held securely together with the arm lock mechanism and the polarised housing prevents mismatching of the plugs注文コード46971917品番495-6250
参考基準価格(税別)オープン販売価格(税込)¥3,718販売価格(税別)