仕様
BT仕様:CW1417
コア数:8
ペア数:4
外側シース材質:PE
リール長さ:350m
導体材質:アニール銅
導体抵抗:95 Ω/km
ストランド数:3
External Dropwire Telephone Cable. This cable is designed for overhead distribution lines, typically from a telegraph pole to the customer's premises. 0.5mm plain solid copper pairs insulated with solid polyethylene and wrapped with a polyester tape 3 x brass coated steel support strands insulated with PVC Sheathed overall with a medium density black polyethylene sheath.
材質(シース)PE
材質(導体)アニール銅
導体抵抗95 Ω/km
コア数8
ストランド数3
リール長さ(m)350
ペア数4