仕様Samtec TCSD Series 2.00mm Tiger Eye IDC Socket Ribbon Cable Assemblies. TCSD series IDC socket to socket ribbon cable assemblies consisting of a 28 AWG 7/36 stranded tinned copper wire PVC insulated ribbon cable with a 2.00mm pitch double row female socket either end with highly reliable gold plated IDC Tiger Eye contacts and polarizing notch for accurate mating. These TCSD series IDC ribbon cable socket assemblies are available with up to 50 contacts and have an assembled length of up to 10 inches. For mating connectors see TMM、 TMMH、 STMM、 MMT、 TW、 MTMM、 EHT、 ETMM and ZSTMM series headers
長さ(mm)50
材質(シース)PVC
入力点数34
シース色グレー
コネクタAメスIDC
コネクタBメスIDC