Sibille ワイヤカッター

商品レビューを投稿する
取扱停止中返品不可
お気に入りに追加
内容量1個 仕様タイプ:斜め全体長:165mm材料カット:硬線切断能力:1.6mmカットタイプ:斜めIEC900, EN 60900, ESI 26/3. Insulated Cutters. Insulated, tested and marked in accordance with the requirements of the UK Electricity Supply Industry. The insulation Excellent mechanical and electrical properties (over temperature range -20℃ to +70℃) and are tested to a minimum of 10000 V, 50 Hz for 3 mins at various stages of manufacture. To ensure visual safety should the insulation become damaged, the final coat is orange and preceding coats are white. Impact resistant, fire retardant and resistant to most acids Guaranteed up to 1000V. Diagonal Cutters: Suitable for hard and soft wire Cable Cutters: Rockwell hardness and safety lock. Cutting Capacity 55mm2 End cutter: Suitable for piano wire (Cutting Capacity 2mm). White Unbreakable PVC (Primary Coating); Dipped Orange PVC (Final Coating); Nylon Insulation (Reinforced Ends) 注文コード47120929 品番MS60RS-165
大変申し訳ございませんが、この商品は現在ご注文頂けません。
参考基準価格(税別)オープン 販売価格(税込) ¥4,398
販売価格(税別)
3,998
この商品は仕様9種類から選べます 他の種類を見る
仕様
タイプ:斜め
全体長:165mm
材料カット:硬線
切断能力:1.6mm
カットタイプ:斜め
IEC900, EN 60900, ESI 26/3. Insulated Cutters. Insulated, tested and marked in accordance with the requirements of the UK Electricity Supply Industry. The insulation Excellent mechanical and electrical properties (over temperature range -20℃ to +70℃) and are tested to a minimum of 10000 V, 50 Hz for 3 mins at various stages of manufacture. To ensure visual safety should the insulation become damaged, the final coat is orange and preceding coats are white. Impact resistant, fire retardant and resistant to most acids Guaranteed up to 1000V. Diagonal Cutters: Suitable for hard and soft wire Cable Cutters: Rockwell hardness and safety lock. Cutting Capacity 55mm2 End cutter: Suitable for piano wire (Cutting Capacity 2mm). White Unbreakable PVC (Primary Coating); Dipped Orange PVC (Final Coating); Nylon Insulation (Reinforced Ends)

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問件数: 1
ご質問は製品仕様に関する内容に限らせて頂きます。
質問:
製品の安全データシート(SDS)や有害物質使用制限に関するデータ(RoHS)等の書面が必要ですがどうすれば良いですか。
回答:
お手数ですが下記URLのお問合せフォームよりご依頼ください。
お問合せ種類 *必須の中から必要な書類をお選びご依頼ください。

https://help.monotaro.com/app/ask

書類名)
1:SDS(MSDS)
2:RoHS(2)
3:非該当証明書
4:ChemSHERPA
5:その他(ミルシート・出荷証明書)
2022-04-04

「電気部品」にはこんなカテゴリがあります

シェアする