内容量1個動作温度(℃)-40仕様UTOW Cable Plug for Pin Contacts. Sealed cylindrical metal connectors IP 68、 interchangeable with series TRIM TRIO and UTP. High density contact size、 compared to UTO connectors. Plugs for size 20 male contacts (to be ordered separately) (see stock no. : 191-535 191-535 ). Metal casing with bayonet locking ring guaranteeing 500 cycles. 5-pin guiding ensures correct insertion between plug and base. Cable connectors and shielded sealed cable gland connectors are available separately.注文コード47165135品番UT0W 6 16 26PH