内容量1個動作温度(℃)-55仕様Jamnut Receptacle for Socket Contacts. Sealed cylindrical metal connectors IP 68、 interchangeable with series TRIM TRIO and UTP. Housings with locknut for size 16 female contacts (to be ordered separately) (see stock no. : 510-1085 510-1085 ). Metal casing with bayonet locking ring guaranteeing 500 cycles. 5-pin guiding ensures correct insertion between plug and base. Cable connectors and shielded sealed cable gland connectors are available separately.注文コード47165178品番UT0 7 18 23SH6