曜日別特売
0184458031-SS Suco, 圧力センサ 0184シリーズ SUCO 47208054

Suco, 圧力センサ 0184シリーズ

商品レビューを投稿する
7日以内出荷返品不可7日以内出荷とは
内容量1個仕様最小圧力:1バール最大圧力の読み:10バール出力タイプ:リレーメディアは、測定:空気、灯油、作動油、テレビン油プロセス接続:G1/4電気的接続:DIN 46350 Connector電流 Max:4 A電源電圧:250 Vハウジング材質:ステンレススチールIP評価:IP65動作温度 Max:+100℃Compressed air, while generally considered a safe source of energy, must always be treated with caution and under no circumstances be used for any other purposes than that for which it is intended. Take proper safety precautions when making adjustments. Relieve the system of pressure if you are going to remove the switch. Adjustment of the pressure switch can be made with a 2.5mm screwdriver. To make this adjustment you must remove the electrical connection block first. When making adjustments make sure that proper safety precautions are carried out. If you intend to remove the pressure switch make sure the system is entirely relieved of pressure. G1/4 Stainless Steel Industrial Pressure Switch. Stainless steel bodied versions of the G1/4 Industrial Pressure Switches Diaphragm operated adjustable range pressure switches with type 303 stainless steel bodies 240V 4A changeover contacts DIN 43650 standard connector Protection rating: IP65 Suitable Media: Air; Hydraulic Oil; Engine Oil; Heating Oil; Turpentine注文コード47208054品番0184458031-SS
参考基準価格(税別)オープン販売価格(税込)¥25,278
販売価格(税別)
22,980
仕様
最小圧力:1バール
最大圧力の読み:10バール
出力タイプ:リレー
メディアは、測定:空気、灯油、作動油、テレビン油
プロセス接続:G1/4
電気的接続:DIN 46350 Connector
電流 Max:4 A
電源電圧:250 V
ハウジング材質:ステンレススチール
IP評価:IP65
動作温度 Max:+100℃
Compressed air, while generally considered a safe source of energy, must always be treated with caution and under no circumstances be used for any other purposes than that for which it is intended. Take proper safety precautions when making adjustments. Relieve the system of pressure if you are going to remove the switch. Adjustment of the pressure switch can be made with a 2.5mm screwdriver. To make this adjustment you must remove the electrical connection block first. When making adjustments make sure that proper safety precautions are carried out. If you intend to remove the pressure switch make sure the system is entirely relieved of pressure. G1/4 Stainless Steel Industrial Pressure Switch. Stainless steel bodied versions of the G1/4 Industrial Pressure Switches Diaphragm operated adjustable range pressure switches with type 303 stainless steel bodies 240V 4A changeover contacts DIN 43650 standard connector Protection rating: IP65 Suitable Media: Air; Hydraulic Oil; Engine Oil; Heating Oil; Turpentine
RoHS指令(10物質対応)対応
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問件数: 1
ご質問は製品仕様に関する内容に限らせて頂きます。この商品について質問する
質問:
製品の安全データシート(SDS)や有害物質使用制限に関するデータ(RoHS)等の書面が必要ですがどうすれば良いですか。
回答:
お手数ですが下記URLのお問合せフォームよりご依頼ください。
お問合せ種類 *必須の中から必要な書類をお選びご依頼ください。

https://help.monotaro.com/app/ask

書類名)
1:SDS(MSDS)
2:RoHS(2)
3:非該当証明書
4:ChemSHERPA
5:その他(ミルシート・出荷証明書)
2022-03-31

ディスクリート」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする