内容量1個
入力電圧範囲(V)AC90〜264
シリーズNV1
仕様EN60950-1,UL60950-1,CSA22.2No.60950,IEC60950-1,IEC60601-1.ULrecognisedcomponentforUS,CSA.Outputcurrentiswith2m/sairflow.Derateabove50℃to70℃eachoutputby2.5%per℃.Ripple;Noise(P-PMax)is50mVor1%ifgreater.175-180W,UniversalInput,3x5inch,Single;MultiOutputs,NV175Series.Miniaturesize3x5inch,highpowerdensityLowprofile,fits1UapplicationsNominimumloadUpto90%efficiencyAdjustableoutputvoltageonoutputs1,2and3MedicalsafetyapprovedtoEN60601-1PowerfactorcorrectiontoEN61000-3-2EMCmeetsEN55022-B(asperCISPR.22)Remotesenseonoutputs1;2Shortcircuitandovervoltageandovertemperatureprotection
注文コード47245775
品番NV1-453FF