用途精密ループ校正器/バルブテスター
付属品TL75テスト・リード赤黒・AC175わに口クリップ赤黒・ソフトケースC115
仕様(24Vループ電力)〇、(媒体)ドライエア
寸法(mm)152×93×44
分解能【24mA確度】測定:±0.015%/0.001mA【低圧センサー】0.01kPa、【高圧センサー】1kPa
直流電圧30.000V
直流電流24.000mA
保証期間3年
防塵防水性能IP40
確度低圧センサー:フルスケールの0.025%、高圧センサー:フルスケールの0.035%
直流電流(mA)24
基本確度【直流電圧】0.01%±2、【直流電流】0.01%+2