仕様Dimension C-Series DC/DC Converters. The DIMENSION CD-series offer DIN Rail DC-DC converters in the 92 W to 120 W output power range in compact housing. These DC-DC converters are allowed to run with a battery or similar sources. This range includes all the essential basic functions and has a power reserve of 20% included. This extra power can be used continuously up to 45℃. The output is electrically isolated from the input in a safe way. The input is protected against reversed voltages and contains a soft start function. Features and Benefits. DC-DC converter, isolated output 28 V input, 24 V output Efficiency up to 90.3% Negligibly low input inrush current 20% power reserves can be used continuously up to 45℃. Product Application Information. Ideal for use in many industries including, automotive, machine building, material handling, building automation, and so on.●ディレーティング:2.5W/℃のため>+60℃●パワーリザーブ:20% Power Boost
出力電圧(V)12〜15dc
入力電圧(V)DC24
出力電流(A)6.4/15V、8/12V
寸法(幅W×高さH×奥行D)(mm)32×124×102
正味質量(g)425
定格出力電力(W)96
取付け方法DINレール
出力電流範囲(A)8〜6.4
接続端子ねじ込み端子
定格出力電圧(V)12dc
リップルノイズ(mVp-p)最大75
効率88.2%(typ.)
RoHS指令(10物質対応)対応
動作温度範囲(℃)-25〜70
モデルDIMENSION-CD
MTBF(時間)1161000(SN 29500 @ 40 ℃)
ロードレギュレーション120mV
絶縁電圧(V)500dc
出力数1
電力損失(W)12.8(typ.)