仕様IP66 to EN 60 529/10.91 complies with NEMA 4. UL, CSA, TUV, VDE. enclosure, cover with all round foam PU seal, cover screws including plastic bushes. KL series IP66 junction boxes ; Accessories. The KL series terminal boxes are made from sheet steel and painted in a light grey RAL 7035 finish. The folded protective front edge of the terminal box reinforces stability and prevents the ingress of dirt or water when opened. Mounting lugs within the terminal box allow it to be fitted with either terminal rails or a chassis plate depending on requirements. The KL series is available with or without a gland plate. Folded protective front edge reinforces stability and prevents the ingress of dirt or water when opened Mounting lugs for easy installation of DIN rail or chassis plate 1.25mm sheet steel enclosure Painted light grey RAL 7035 finish Cover with all round foam PU seal
長さ(mm)80
幅(mm)300
色RAL7035
高さ(mm)200
材質(本体)スチール
極数-
シリーズKL
機能-
IP等級IP66