内容量1個
仕様シールドタイプ:S/FTP●長さ:10m●シース色:青●S/FTP (PiMF) Cat6 Patch Cable. What is Cat6 Cable. Cat cable is an abbreviation for category cable. This type of cable is standardized twisted pair cable for Ethernet and other network physical layers. Typical Applications. Cat cables feature more stringent specifications for cross talk and system noise. These S/FTP Cat patch cables are ideal for networking connections between devices. The cable is suitable for narrow bending due to its kink protection. These types of cables are also perfect solution for structured building cabling. Features Benefits. These Cat6 Patch Cable Assemblies are for networking connections between devices. They features prepared double shielded Twisted Pair cable with screened RJ-45 connectors on both ends. Durable and hard wearing due to the moulded kink protection. They are flexible and suitable for narrow bending. High quality plugs with gold plated contacts. The contact settings are 1, in accordance with the EIA/TIA 568 standard. Construction 4-pair stranded copper wire. Complete braid shielding. Pairs shielded with aluminium clad polyester foil. Care Instructions. Please note that if Cat6 patch cable, jacks and connectors are not used with Cat6 wiring, the overall performance may be effected.
注文コード48475894
品番21.15.1384-40