- 仕様
- 特性インピーダンス:75 Ω●シース色:グレー●断熱材:PVC●導体材質:銅●ケーブル形状:同軸●RS Pro Coaxial Cable. The RS Pro RG59U Coaxial Cable has a copper connector that is an excellent material for sound and video signals. The 75 Ohm coax cable has a bigger conductor than the RG6 meaning a better quality signal is given. Features and Benefits. A coaxial communication cable, great for communicating Foil screen ensures top quality Fully moulded connectors Straight plug/socket Different lengths available. Typical Applications. Typically used for low and high power radio frequency (RF) connections Used to synchronise two digital audio devices
- 特性インピーダンス
- 75 Ω
- シース色
- グレー
- 断熱材
- PVC
- RoHS指令(10物質対応)
- 対応
- 材質(導体)
- 銅
- ケーブル形状
- 同軸