内容量1袋(5個)
仕様材質:FOF 、 方法を修正:自己接着性 、 厚さ:3.6mm 、 長さ:1m 、 幅:6.4mm 、 Fabric Gasket Strip. Soft shielding strips designed for computer, telecommunications and industrial enclosure applications Constructed from a durable electrically conductive, copper plated fabric wrapped around a soft sponge core Pressure sensitive self-adhesive strip along one edge allows easy application Average shielding attenuation performance better than 90dB @ 100MHz to 10GHz Recovers 90% of its original size after it has been compressed for 22Hrs Dust and moisture protection Abrasion resistant fabric > 100000 cycles Compression deflection is typically 2.5N/25mm Adhesive strength (peel test to steel): 24.3N/20mm Service Temperature -40℃ to +70℃ Surface Resistivity 0.08 to 0.1 Ω/sq Supplied in 1m lengths. Physical and Electrical Properties
注文コード48795329
品番FOF-2009-AC