内容量1個仕様電源電圧:12 → 30 V dc、24 V ac 、 電池タイプ:49 x 25mm 、 動作温度 Min:0℃ 、 動作温度 Max:+55℃ 、 ディスプレイのタイプ:LED 、 IP評価:IP20, IP66 、 範囲:N 2300 、 パネル奥行き:110mm 、 West N2300 Temperature Controller. The West N2300 offers real flexibility as it can be used as a controller or an indicator. The instrument has the largest red or green digital display in a 1/32 DIN package. In addition to the red or green display the N2300 benefits from three additional multi-colour LEDs to indicate process, alarm and configuration statuses. The large, tactile rubberized keys provide a more practical human interface which is complemented with a specially developed hands-free PID tuning algorithm, Easy-Tune, which continuously monitors and improves control. Alternatively the instrument can be manually fine-tuned for a specific application. The N2300 indicator has up to two outputs (relay or solid state driver) for alarm. The controller version can have an additional relay or RS232 serial communications. ; Simple straight forward operation for easy setup ; Largest 4 digit red/green digital display in a 1/32 DIN package ; PID control for (auto-tuning) hands-free operation with manual override tune capability for specialized applications ; Solid state relay SSR for primary control and alarming ; Optional second alarm relay (option) or RS-485 communication注文コード48931488品番N2300Y0003