内容量1個仕様LED色:青●シリーズ:Dragon6●Strips will overheat during operation if not attached to a suitable heatsink, overheating can cause failure or irreparable damage. Dragon 6 LED Strips. The Dragon6 Strips from Intelligent LED Solutions (ILS) are powerful LED strips. They consist of rigid aluminium strips housing Golden Dragon Plus LEDs from OSRAM Opto Semiconductors. Dragon6 strips are constructed on laminated substrates for optimum thermal management. The Dragon6 LED strips feature industry standard connectors for easy-to-use, plug-and-play. Available in single colour of white, suitable applications include; decorative lighting, architectural lighting, retail and entertainment lighting and fluorescent tube replacement.. Features of the Dragon6 LED Strip Whites: 6 x Golden Dragon+ LEDs Single colour or white Rigid aluminium PCB Up to 5 Dragon6 Strips can be linked together Lifetime: Up to 70,000 hours (to 70% of original brightness) Single input voltage Built-in regulation on board Brightness adjustable by external dimming gear PCB dimensions (L x W x H): 300 x 20 x 1.6mm注文コード49274305品番ILS-GD06-DEBL-SD101