仕様ツールタイプ:取外し工具●ネジ径:M12, M16, M20, M32, M40●Open Ended Metric Spanner Set for Glands. Three piece open ended chromium plated tool-steel spanner set (A/F mm 16x20, 24x29, 36x45) to aid the assembly of brass cable glands. The bearing surface of the tool is shaped in a way that it prevents the hexagonal nut from slipping, this ensures fast and safe assembly of brass cable glands and also gives protection against damage to the gland surface.