仕様. Derate above 50℃ MTBF to MIL-HDBK-217F (25℃). Mean Well 100W Railway Certified Regulated Isolated DC-DC Converter - RSD 100 Series. 100W single output isolated DC to DC converters with a 2:1 wide input range and a 1U low profile of 36mm. The design of these single output isolated DC to DC converters comply with railway certificates (EN50155, IEC60571, IEC61373, EN50121-3-2) making them suitable for use in vehicles that are equipped with DC power source. 2:1 wide input range 4000VDC I/O isolation Compliance to EN50155 (railway certification) Free air convection cooling Semi-encapsulated for PCB protection Built-in constant current limiting circuit Short circuit, overload, over voltage and input reverse polarity protection Use of 105℃ long life electrolytic capacitors 100% full load burn-in test 5G anti-vibration ability Wide range working temperature of -40 to +70℃ EMC compliance to EN55022 Class B, EN50155 (EN50121-3-2)
長さ(mm)161
幅(mm)68
取付方式シャーシマウント
奥行(mm)36
シリーズRSD 100
定格電力(W)100.8
出力電圧(V)12dc
定格入力電圧(V)24V dc
出力電流(A)8.4
安全規格IEC60950-1、EN50155 (IEC60571)
動作温度(℃)-40〜70
効率89%
RoHS指令(10物質対応)対応
パッケージカバー付
ロードレギュレーション±1%
絶縁電圧(kV)4 dc
出力電圧調整範囲(%)±2
入力電圧レンジ(V)14.4〜33.6dc
鉄道用途向けに承認済みあり
出力数1