長さ(mm)61(キャップ非装着時)
質量(g)270(キャップ非装着時)
倍率38倍(口径82mmのMONARCHフィールドスコープ装着時)、30倍(口径60mmのMONARCHフィールドスコープ装着時)
外径(Φmm)61(キャップ非装着時)
視界見掛視界:66.4°(ISO14132-1:2002に基づいた見掛視界の表記数値)、1000mにおける視界(m):35(口径82mmのMONARCHフィールドスコープ装着時)、44(口径60mmのMONARCHフィールドスコープ装着時)
防塵防水性能毎分5mmの降水量で30分間水を滴下しても影響のない防水設計(フィールドスコープ装着時。水中では使用できません)。
明るさ4.8(口径82mmのMONARCHフィールドスコープ装着時)、4.0(口径60mmのMONARCHフィールドスコープ装着時)
ひとみ径(Φmm)2.2(口径82mmのMONARCHフィールドスコープ装着時)、2.0(口径60mmのMONARCHフィールドスコープ装着時)
アイレリーフ(mm)18.5
実視界(°)2.0(口径82mmのMONARCHフィールドスコープ装着時)、2.5(口径60mmのMONARCHフィールドスコープ装着時)