セット内容本体×1、テストリード棒、1.5単4電池×2、取扱説明書、保証書
電源1.5V単4電池×2
交流電圧(V)400/600、精度±(1%rdg+2dgt)
抵抗(Ω)400、精度±(1%rdg+2dgt)
直流電圧(V)400/600、精度±(1.5%rdg+5dgt)
周波数(A)20Hz〜10kHz、精度±(0.1%rdg+1dgt)、(V)1Hz〜1MHz、精度±(0.1%rdg+1dgt)
交流電流(A)40/400、精度±(1.9rdg+5dgt)
直流電流(A)40〜400、精度±(2.5%rdg+5dgt)
クランプ径(Φmm)30
使用環境0〜40℃、80%RH以下
寸法(長さL×幅W×奥行D)(mm)193×50×28
導通テストブザー音(≦40Ω)