付属品006P(9V)電池×1、ハードケース、接続チューブ(内径Φ4×外径Φ6×500mm)×2、取扱説明書、保証書
測定範囲0〜±2psi、0〜±0.138bar、0〜±138mbar、0〜±1401mmH2O、0〜±55.4inchH2O
質量(g)約220(電池含む)
電源006P(9V)電池×1
圧力(最大)14000mmH2O(最大圧力以上ではセンサが破損するおそれがあります)
精度±1.0F.S.(25℃にて)
再現性±0.2%(Max±0.5)%FS
表示分解能0.001psi、0.001bar、0.1mbar、1mm/H2O、0.01inchH2O
センサー本体内蔵、2ps対応
インターフェースRS-232C
使用環境0〜50℃、80%RH以下
サンプリング周期0.5秒
寸法(長さL×幅W×奥行D)(mm)182×72×30
温度補正(℃)0〜50(自動)