抵抗(Ω)10〜5M
仕様回転止:クラッチ動作、操作部押し強さ:5N(0.51kgf)minimum、残留抵抗:1%又は2Ωの何れか大きい方以下、接触抵抗変化:1%又は3Ωの何れか大きい方以下
材質シャフト:黄銅・ニッケルめっき、クラッチバネ:ステンレス、ベースエレメント:セラミック、電極体:Ag-Pdサーメット、抵抗体:RuO2、ワイパ:多元合金、接着剤:エポキシ、ハウジング:PBT、端子:ニッケル・金メッキ、ゴム板・Oリング:シリコンゴム、ロータギア:PA、ストップボール:ステンレス
形状上面調整
質量(g)0.75
使用温度範囲(℃)-55〜120
定格電力(W)0.5(70度)、0(120度)
入力電圧(V)最大DC300または定格電力のいずれか小さいほう
対応RoHS
包装形態ポリ袋
回転数有効電気的回転数:15ターン、調整ねじ回転数:18ターン
絶縁抵抗(MΩ)(DC500V)最大1000
寿命回転寿命:200回、負荷寿命:70度・0.5W・1000h
電流(mA)最大ワイパ:100または定格電圧(V)電力のいずれか小さいほう
温度係数(抵抗)10・20Ω・5MΩ:±250 10-6/℃(MAX)、50Ω〜2MΩ:100 10-6/℃(MAX)
引張強度N(kgf)端子強度:10(1.02)minimum
耐衝撃性981m/s2 6ms、6 directions for 3 times each
絶縁耐圧AC900V 60s
耐振動性能振幅(Amplitude)1.52mmまたは、加速度 (Acceleration) 196 m/s2、10〜2000 Hz, 3 directions, 12 times each
はんだづけ端子はんだ付け性:245±3度 2〜3s、はんだ耐熱性:フロー/260±3度 5〜6s 最大2回・手はんだ/380±10度 3〜4s
耐湿性-10〜65(相対湿度80〜98%)
温度サイクル熱衝撃:-65〜125(0.5時間)5サイクル
耐水性耐水・密閉性:85度 60s
回転トルク(mN・m[gfcm])35(357)
抵抗値許容差(%)±10
抵抗変化特性直線性