クランプ力(N)140
付属品Oリング(P9)×2個
材質(本体)AC7A・アルマイト表面処理
質量(g)250
寸法L(mm)90
寸法H(mm)36
寸法d(mm)4.5
寸法L1(mm)20
使用圧力(MPa)0.3〜1.0
寸法S(mm)2
寸法L2(mm)12
寸法T(mm)8
寸法W(mm)44
寸法P(mm)35
寸法L3(mm)5
寸法L4(mm)20
寸法d1(mm)12.2
寸法H1(mm)20
ねじ径MM4×0.7
寸法H2(mm)28
寸法P1(mm)53
寸法P2(mm)27
寸法W1(mm)25
寸法W2(mm)S 12
寸法S1(mm)9
材質(アーム)SCM415・浸炭焼入・無電解ニッケルメッキ
寸法L5(mm)4