電源(V)単-100
消費電力(W)【暖房】1190(165〜1485)、【冷房】1330(205〜1350)
寸法(m)【冷媒配管の長さ・高低差】全長:30以下、高低差:15以下、追加充填量:20m超分15g/m
芯数接続:3
配管接続口径液側:6.35mm、ガス側:9.52mm
容量(A)15
省エネ基準達成率(%)0.74
冷房能力(kW)3.6(0.3〜3.7)
暖房能力(kW)4.2(0.2〜4.6)
通年エネルギー消費効率(APF)4.9
期間消費電力量(kWh)1390
低温暖房能力(kW)3.4
適用畳数【暖房】9〜12畳(15〜19m2)、【冷房】10〜15畳(16〜25m2)