電源(V)単-200
消費電力(W)【暖房】1980(195〜3705)、【冷房】2130(190〜2200)
寸法(m)【冷媒配管の長さ・高低差】全長:30以下、高低差:15以下、追加充填量:20m超分15g/m
芯数接続:3
配管接続口径液側:6.35mm、ガス側:9.52mm
容量(A)20
省エネ基準達成率(%)0.79
冷房能力(kW)5.6(0.5〜5.7)
暖房能力(kW)6.7(0.6〜9.2)
通年エネルギー消費効率(APF)5
期間消費電力量(kWh)2118
低温暖房能力(kW)6.7
適用畳数【暖房】15〜18畳(24〜30m2)、【冷房】15〜23畳(25〜39m2)