仕様
リードタイプ = テストリード
コネクタ タイプ = ライトアングルプラグ, ストレートプラグ
リード長 = 1m
許容電流値 = 19A
安全カテゴリ電圧 = 1000V
安全カテゴリ = CAT II 1000 V
安全カテゴリレベル = CAT II
4mm Safety Test Lead Set. From Multi-Contact, this 8-piece 4mm test lead set is ideal for automotive purposes, and have a rated voltage of 1000 V, CAT II. The Multi-Contact Safety Test-Lead Set includes:. Red and Black 4 mm safety test leads, right angle shrouded 4mm plug to straight shrouded 4mm plug, silicone insulated, 100 cm long, 1.0 mm , 19 A Red and Black Push-on safety insulated crocodile clips with strong jaws and surface for fine wire Red and Black Push-on safety test probes, stainless steel, rigid, with protective cap for contact with individual IC legs (spacing 2.54 mm) Red and Black Push-on safety test clips with strong jaws insulated on the outside, max. 16 A