仕様
定格電圧 = 1kV
許容電流値 = 20A
色 = 赤
プローブチップタイプ = 固定
チップサイズ = 2mm
チップ材料 = ステンレス鋼
Mueller Insulated Ultra Tech Test Prod with Stainless Steel Tip. Insulated Ultra Tech test prods with stainless steel tip and nylon housing. These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 159.3mm and they have a safety shock guard collar.
適合機種全般
RoHS指令(10物質対応)対応