仕様
定格電圧 = 1000V ac/dc
許容電流値 = 16A
色 = 黒
オス/メス = オス
絶縁体 = PA、PP
テストプローブタイプ = スプリング
動作温度 Max = +70℃
動作温度 Min = -15℃
動作温度範囲 = -15 → +70 ℃
Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.
適合機種全般
RoHS指令(10物質対応)対応