材質ポリエステル50%、アクリル50%(高機能快適繊維ゲルマロン使用)
質量(kg)約0.8
定格電力(W)55
コード長さ(m)電源側:約1.9、本体側:約0.6
寸法(cm)140×80
機能ダニ退治、室温センサー、丸洗いOK、頭寒足熱、切り忘れ防止タイマー(12時間自動OFFタイマー/2・4・6時間切りタイマー)
消費電力量(Wh)(1時間あたり)強:約35、中:約20、弱:約4
表面温度(℃)強:約52、中:約36、弱:約23
1時間あたりの電気代目安(円)強:約0.9円、中:約0.5円、弱:約0.1円