セット内容精密卓上フライス盤LittleMilling11本体、ドリルチャック(MT-3アーバー付Φ1mm〜13mm迄)、チャックキー、エンドミル2枚刃(刃径3mm・軸径6mm)、クイックバイス(大)、引き型コレットチャックセット、Tスロットナット、引きねじ(12Φ×1.75mm)、プロテクター、標準工具一式、油差し、標準工具(レンチ&スパナ)、コレットホルダーセット、エンドミル2枚刃(刃径4mm・軸径8mm)、エンドミル2枚刃(刃径6mm・軸径8mm)、エンドミル2枚刃(刃径8mm、軸径10mm)
質量(kg)65
電源(V)100
消費電力(W)630
フトコロ(mm)170
本体寸法(幅W×奥行D×高さH)(mm)780×560×575〜730
回転速度(min-1[r.p.m])100〜2500
スピンドルMT-3
アズワン品番64-2326-09
スピンドル間距離(mm)270
ミーリングテーブル(mm)460×120
T-スロットサイズ(mm)12/M10
コラム傾斜(度)左右0〜45
RoHS指令(10物質対応)対応
トラベル(mm)左右:300(左右のストッパーを取り付けた時の左右トラベルは230)、前後120、上下220