仕様●Rated operational power 400V AC-3 AC-3e(kW):7.5●Short-circuit breaking capacity Ics at 400VAC(kA):10●Rated instantaneous short-circuit current setting li(A):300●Duty time:100%
幅(mm)45
質量(kg)0.31
高さ(mm)97.8
極数3
規格IEC/EN 60947-1、IEC/EN 60947-2、IEC/EN 60947-4-1、UL 60947-1、UL 60947-4-1、IEC 60335-2-40 A2L
アクチュエータの種類Rotary Handle
定格絶縁電圧(V)690
定格電流(A)20
深さ(mm)85.4
定格周波数(Hz)50/60
保存温度(℃)-50〜80
補助接点-
機能Thermal and electromagnetic protection/Phase loss sensitivity/Disconnecting feature
締付トルク(N・m)Main Circuit:2
設定範囲16〜20
スイッチポジションON/OFF
動作電圧690VAC
機械的耐久性100000cycle
電気的耐久性50000cycle
定格インパルス耐電圧(kV)6
周囲温度(℃)-25〜55
動作温度(℃)-25〜70
クラスTrip:10A
動作電圧(V)AC690
ターミナルタイプScrew Terminals
動作周波数(Hz)50/60
電力損失(W)1.5〜2.3