材質ベース:S45C、位置決めユニット:SUS440C
質量(kg)8.2
寸法L(mm)-
寸法H(mm)125
寸法A(mm)200
寸法F(mm)80
寸法S(mm)-
寸法D(mm)35
寸法E(mm)26
寸法B(mm)47
寸法C(mm)68
寸法T(mm)-
寸法P(mm)-
寸法M(mm)-
寸法N(mm)-
寸法O(mm)-
寸法I(mm)11
寸法J(mm)-
寸法G(mm)125
寸法K(mm)-
寸法Q(mm)-
寸法R(mm)-
RoHS指令(10物質対応)対応
クランプ力(kN)3