質量(kg)2.4(単体)/3.6(梱包状態)
保護構造IP65/IP67(IEC60529)/IP67G(JIS C0920)
消費電流(mA)70(投光器)/90(受光器)
レンズサイズ(mm)5.2×3.4(W×H)
仕様●光軸ピッチ(mm):10
耐電圧AC1000V、50/60Hz、1分
電源電圧(V)SELV/PELV24DC±20%(リップルp-p10%以下)
絶縁抵抗(MΩ)20以上(DC500Vメガにて)
検出距離(m)0.3〜10.0
耐衝撃(m/s2)100、3軸各軸とも1000回(IEC61496-1)
耐振動10〜55Hz、複振幅0.7mm、3軸各軸とも20掃引(IEC61496-1)
光軸数87
検出幅(mm)880
最小検出物体(mm)不透明、Φ14
応答時間(ms)13[ON→OFF]/65[OFF(同期)→ON]/165[OFF(非同期)→ON]