付属品給水ホース(1.5m)、接続用チーズ、止水栓、専用添加液(1L)、クロール試験紙、測定用ミニカップ
電源AC100V 50/60Hz 0.7A
消費電力75W
運転方式ハンドセンサー(非接触式)/生成スイッチ
水量(L/min)2.0生成
適合パイプ全長500mm(先端泡沫キャップ付き)
設定範囲生成量/1〜500L(出荷時設定:10L)
電源コード長さ/2.0m、プラグ/2P
薬剤タンク容量(L)1(400の生成が可能)
アズワン品番64-8905-70
濃度(ppm)有効塩素:約80(±10)ppm
pH範囲5.0〜6.5