付属品給水ホース(1.5m)、接続用チーズ、止水栓、専用添加液(1L)、クロール試験紙、測定用ミニカップ※生成可能な量は、原水の水質・水温、設定条件等により異なります。
質量(kg)約4
サイズ320×113×332mm(取水筒を含む奥行は140mm)
電源AC100V 50/60Hz 0.7A
消費電力75W
運転方式ハンドセンサー(非接触式)/生成スイッチ
水量(L/min)3.5生成
適合パイプ全長500mm
設定範囲生成量/1〜500L(出荷時設定:10L)
電源コード長さ/2.4m、プラグ/2P
薬剤タンク容量(L)1(約700の生成が可能※)
アズワン品番65-1712-35
濃度(ppm)有効塩素:約50(±10)ppm
pH範囲5.0〜6.5