付属品工具セット(六角レンチ)・油圧オイル・サイドハンドル・充電器(7UC18YDL)・バッテリー(7BSL36A18)・樹脂ケース
質量(kg)8.2(バッテリー含む)
本体寸法(長さL×幅W×高さH)(mm)394×140×278(ハンドル除く)
バッテリー容量(Ah)2.5
バッテリー電圧(V)36(マルチボルト)
充電時間(分)25(UC18YDL使用時)
ローラ径(Φmm)曲げローラー:Φ24(1BS4105800)
曲げR15
曲げ能力曲げ可能径:SD345D13以下(4〜13mm)、1チャージ曲げ回数目安:D13(SD345)240本【36V2.5Ah】
曲げ角度(°)0〜90(自在)