The Murata fixed inductor is 1uH and rated current is 3.8A.Rated current (I sat) is specified when the decrease of the initial inductance value at 30%
Rated current (Item) is specified when temperature of the inductor is raised 40℃ by DC current.High quality and low DC resistance
Low voltage drop High temperature stability
The Murata fixed inductor is 1uH and rated current is 3.8A.Rated current (I sat) is specified when the decrease of the initial inductance value at 30%。Rated current (Item) is specified when temperature of the inductor is raised 40℃ by DC current.High quality and low DC resistance。Low voltage drop High temperature stability。