曜日別特売
RQ73C2B523KBTDF SMDレジスタ 523kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス)) 62103206

SMDレジスタ 523kΩ 1206 3216M 0.4W 1セット 25個入

商品レビューを投稿する
7日以内出荷返品不可7日以内出荷とは
内容量1セット(25個)注文コード62103206品番RQ73C2B523KBTDF
参考基準価格(税別)¥2,760販売価格(税込)¥2,968
販売価格(税別)
2,698

TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range
The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures
This, coupled with the tight TCR and anti-corrosive protection layer gives
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives us a range of resistors which are ideal not just for automotive applications, but also for medical equipment, measuring instruments and industrial applications.SMD TaN Thin film resistor Special passivation layer on resistive element Sulfur resistant。

仕様●入数:1テープ(25個入り)●抵抗:523kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7043-66
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

抵抗」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする