用途適用コレット型番:SG10-・CT-SG10-・ST-SG10-
仕様クーラントシールスクリュH:33〜43
質量(kg)1.5
寸法L(mm)75
寸法L1(mm)48
シャンクサイズ:BBT40
コレット【型番・口径】SG10-2.0〜10.0/CT-SG10-3.0〜10.0/ST-SG10-3.0〜10.0
ΦD162
型番クーラントシールスクリュ:CSH10、スパナ:FS33、ロックナット:SGN10、長さ調節ねじ:APM10-2
寸法L2(mm)19.5
把握径(Φmm)d:2.0〜10.0
ロックナットD(Φ):31
長さ調整ねじH:33〜43