用途適用コレット型番:SG12-・CT-SG12-・ST-SG12-
仕様クーラントシールスクリュH:40〜55
質量(kg)1.5
寸法L(mm)75
寸法L1(mm)48
シャンクサイズ:BBT40
コレット【型番・口径】SG12-3.0〜12.5/CT-SG12-6.0〜12.5/ST-SG12-6.0〜12.5
ΦD162
型番クーラントシールスクリュ:CSH12、スパナ:FS36、ロックナット:SGN12、長さ調節ねじ:APM12-2
寸法L2(mm)20.5
把握径(Φmm)d:3.0〜12.5
ロックナットD(Φ):36
長さ調整ねじH:40〜55