用途適用コレット型番:SG25-・CT-SG25-・ST-SG25-
仕様クーラントシールスクリュH:65〜80
質量(kg)4.5
寸法L(mm)90
寸法L1(mm)52
シャンクサイズ:BBT40
コレット【型番・口径】SG25-6.0〜25.0/CT-SG25-8.0〜25.0/ST-SG25-8.0〜25.0
ΦD187
型番クーラントシールスクリュ:CSH25、スパナ:FS62、ロックナット:SGN25、長さ調節ねじ:APM25-2
寸法L2(mm)27
把握径(Φmm)d:6.0〜25.0
ロックナットD(Φ):60
長さ調整ねじH:65〜80