適合電流(A)0.1〜500Arms (50/60Hz)、RL≦5Ω
許容電流(A)600Arms連続
出力特性1250mV±2%/500A (50/60Hz RL=5Ω)
直線性±1%FS/500A (50/60Hz RL=5Ω)
仕様(公称変流比)2000:1、(二次巻線抵抗)33Ω(参考値)
保護構造(出力)3.0Vpクランプ素子内蔵
耐電圧AC2000V(50/60Hz)、 1min(コア-出力リード線端末一括間)
絶縁抵抗DC500V、≧100MΩ(貫通穴-出力リード線端末一括間)
使用環境-20℃〜50℃、≦80%RH、結露のないこと、屋内組込用、取付方向フリー
保存環境-30℃〜90℃、≦80%RH、結露のないこと
構造ナイロンケース簡易閉鎖型、ナイロンヒンジ/ナイロンスプリング方式
脱着回数概略100回程度
リード線(出力)UL1007ビニール電線(AWG18X200L)
質量(g)300
耐電圧(V/min)AC2000(50/60Hz)(コア-出力リード線端末一括間)