Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686</strong>Easily adjust voltages or amplify power with this solid-state relay module from Phoenix Contact
It safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)
The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking area
A plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loads
Its mechanically coded to prevent you from mismatching it with other components
Use this relay in any application that has high switch-on peaks
Its leading tungsten pre-contact can safely switch on currents of up to 800 A
The unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃