GPS-15193 SparkFun GPS Breakout - ZOE-M8Q Qwiic SPARKFUN 64368230

GPS-15193 SparkFun GPS Breakout - ZOE-M8Q Qwiic SPARKFUN 64368230
GPS-15193 SparkFun GPS Breakout - ZOE-M8Q Qwiic SPARKFUN 64368230
GPS-15193 SparkFun GPS Breakout - ZOE-M8Q Qwiic SPARKFUN 64368230

SparkFun GPS Breakout - ZOE-M8Q Qwiic

商品レビューを投稿する
33日以内出荷返品不可33日以内出荷とは
内容量
1個
注文コード
64368230
品番
GPS-15193
参考基準価格(税別)¥15,900販売価格(税込)¥16,478
販売価格(税別)
¥14,980

Description
The SparkFun ZOE-M8Q GPS Breakout is a high accuracy, miniaturized, GPS board that is perfect for applications that don't possess a lot of space. The on-board ZOE-M8Q is a 72-channel GNSS receiver, meaning it can receive signals from the GPS, GLONASS, BeiDou, and Galileo constellations. This increases precision and decreases lock time and thanks to the onboard rechargable battery you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which made it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.
U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the ZOE-M8Q:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library. We've also made sure to configure the UART pin grouping on the breakout to an industry standard to insure that it easily connects to a Serial Basic.
The SparkFun ZOE-M8Q GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the ZOE-M8Q. This reduces the time-to-first fix from a cold start(~30s)to a hot start(~1s). The battery will maintain RTC and GNSS orbit data without being connected to power for up to five hours. Since the ZOE-M8Q is a tiny GPS receiver and to minimize its footprint, we've added a U.FL connector to allow the use of both large standard ceramic antennas as well as very small chip scale antennas.
Note:The I2C address of the ZOE-M8Q is 0x42 and is software configurable. A multiplexer/Mux is required to communicate to multiple ZOE-M8Q sensors on a single bus. If you need to use more than one ZOE-M8Q sensor consider using the Qwiic Mux Breakout.
The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
The ZOE-M8Q GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!
Get Started With the SparkFun ZOE-M8Q Hookup Guide
Features
72-Channel GNSS Receiver
2.5m Horizontal Accuracy
18Hz Max Update Rate
Time-To-First-Fix:Cold:26s
Hot:1s
Max Altitude:50,000m
Max G:≦4
Max Velocity:500m/s
Velocity Accuracy:0.05m/s
Heading Accuracy:0.3 degrees
Time Pulse Accuracy:30ns
3.3V VCC and I/O
Current Consumption:~29mA Tracking GPS+GLONASS
Software Configurable
Geofencing
Odometer
Spoofing Detection
External Interrupt
Pin Control
Low Power Mode
Many others!
Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces

アズワン品番
67-0423-76

カテゴリ

購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様に500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする