SparkFun BabyBuck Regulator Breakout - 3.3V AP63203

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード65822884 品番COM-18357
参考基準価格(税別)¥1,410 販売価格(税込) ¥1,538
販売価格(税別)
1,398


Description
Who doesn't occasionally need power regulation? We certainly do, so we've designed the SparkFun BabyBuck Regulator Breakout to help us with just such a task. Featuring the AP63203 from Diodes Inc, this breakout board takes advantage of a 2A synchronous buck converter that has a wide input voltage range of 3.8V to 32V and fully integrated 125mΩ high-side power MOSFET/68mΩ lowside power MOSFET to provide high-efficiency step-down DC/DC conversion. All of this snuggled up in a low-profile, TSOT26 package that's integrated into a 0.4in by 0.5in board.
Unlike it's sibling, the BabyBuck sacrifices power option flexibility for space. Don't worry, though, because you can still use the plated through holes for input and output power. With some simple right-angle headers, you'll be up and running in no time.
Frequency Spread Spectrum(FSS)reduces EMI and a proprietary gate driver scheme resists switching node ringing without sacrificing MOSFET turn-on and turn-off times, which further erases high-frequency radiated EMI noise.
Get Started with the SparkFun Buck Regulator Hookup Guide
Features
Low-Profile Footprint
VIN 3.8V to 32V
VOUT 3.3V
Up to 2A Continuous Output Current
0.8V ± 1% Reference Voltage
22μA Ultralow Quiescent Current
Switching Frequency - 1.1MHz
Supports Pulse Frequency Modulation(PFM)
Up to 80% Efficiency at 1mA Light Load
Up to 88% Efficiency at 5mA Light Load
Fixed Output Voltage - 3.3V
Proprietary Gate Driver Design for Best EMI Reduction
Frequency Spread Spectrum(FSS)to Reduce EMI
Precision Enable Threshold to Adjust UVLO
Protection Circuitry
Overvoltage Protection
Cycle-by-Cycle Peak Current Limit
Thermal Shutdown

アズワン品番67-0421-86

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする