曜日別特売
WIG-13872 SparkFun Servo Trigger - Continuous Rotation SPARKFUN 65823216

WIG-13872 SparkFun Servo Trigger - Continuous Rotation SPARKFUN 65823216
WIG-13872 SparkFun Servo Trigger - Continuous Rotation SPARKFUN 65823216
WIG-13872 SparkFun Servo Trigger - Continuous Rotation SPARKFUN 65823216

SparkFun Servo Trigger - Continuous Rotation

商品レビューを投稿する
33日以内出荷返品不可33日以内出荷とは
内容量1個注文コード65823216品番WIG-13872
参考基準価格(税別)¥4,950販売価格(税込)¥5,388
販売価格(税別)
4,898


Description
The SparkFun Continuous Rotation(CR)Servo Trigger is a small robotics board that simplifies the control of hobby RC servo motors. When an external switch or logic signal changes state, the CR Servo Trigger is able to tell an attached servo motor to move from position A to position B. To use the CR Servo Trigger, you simply connect a hobby servo and a switch, then use the on-board potentiometers to adjust the start/stop positions and the transition time. You can use a hobby servo in your projects without having to do any programming!
When we introduced the original Servo Trigger, we mentioned that it could be reprogrammed to be more useful with continuous rotation servo motors. But reprogramming the firmware is somewhat tedious, and users asked for a Servo Trigger preprogrammed with the continuous rotation logic. With this little board you will be provided an easy way to deploy continuous rotation servos into your projects!
The heart of the CR Servo Trigger is an Atmel ATtiny84 microcontroller, running a small program that implements the servo control features designed for continuous rotation servos. On board each of these CR Servo Triggers you will find three potentiometers:"A" sets the position the servo sits in while the switch is open, "B" sets the position the servo moves to when the switch is closed, and "T" sets the time it takes to get from A to B and back.
Compared with a servo motor, the CR Servo Trigger board draws very little current, roughly 5mA at 5V. Be sure to note that if you're using the CR Servo Trigger to control your motor, the absolute maximum supply voltage that should be applied is 5.5 VDC. Additionally, the SparkFun CR Servo Trigger is designed to make it easy to daisy chain boards - you can simply connect the VCC and GND pads on adjacent boards to each other.
Note:This idea originally came from our friend in the Oakland area, CTP. If you see him, please give him a high-five for us.
SparkFun CR Servo Trigger Hookup Guide
Features
Recommended Voltage:5VDC
Max Voltage:5.5VDC
Current Draw:5mA
Control Continuous Rotation Servos
Three Control Settings
A - sets the position the servo sits in while the switch is open
B - sets the position the servo moves to when the switch is closed
C - sets the time it takes to get from A to B and back
Easy Control with Potentiometers
Configurable Input Polarity
Configurable Response Mode
Compatible with Analog Servos
ISP Header Pins Available for Reprogram

アズワン品番67-0429-21
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする