仕様洗浄機:W-3タイプ改造、混合タンク:ローリータンク500L
セット内容【アーチ部】ワイヤー・ノズルチップ9個・ドレンバルブ・アーチ支柱・アーチ側部・アーチ上部、【操作ボックス部】操作ボックス・運転スイッチ・停止スイッチ・渇水ランプ・操作ボックス支柱・通信ケーブル10m、【ローリータンク部】ローリータンク500L・フロントスイッチ・ストレーナー、【ポンプユニット部】ポンプユニット・保温ヒーター・保温ランプ・通信線3m・吐出ホース10m・給水ホース3m・余水ホース3m
吐出量(L/min)20.4
吐出圧力(MPa)1.5
電気容量(A)15
電動機三相200V/4P
ポンプ3連ポンプ
電動機(kW)2.2