仕様【洗車コース】水洗い・泡・撥水入り泡・撥水・コート、【洗浄ガン】高圧水・コート側:高圧・中圧切り替え式広角調整ノズル仕様、泡側:専用ノズル、【給水条件】水量:6L以上/水圧:1MPa以下で給水供給、【エアー圧力条件】0.4MPa〜1.0MPaの範囲に減圧したエアーを供給
電源(V)単相100(50/60Hz共用)
寸法(幅W×奥行D×高さH)(mm)700×590×985(ポール取り付け寸法1500)
ホース長さ(m)【洗車ホース】高圧水・コート側:13(3/8)、泡側:13(Φ16.5×9.5)
吐出量(L/min)高圧水側:約4.9/5.0(50/60Hz)
吐出圧力(MPa)約5.0
乾燥質量(kg)約95
電気容量(A)15
消費電力(kW)1
水タンク容量(L)4
吐出量(mL/min)泡側:約80(バルブ全開時)、コート側:約240(バルブ全開時)
給水口15Aタケノコ