材質本体:アルミダイカスト、前面ガラス:強化ガラス、位置ボックス:アルミダイカスト(4方出・プラグ3個付)
質量(kg)7.6
使用温度範囲(℃)-20〜+50
消費電力(W)(200V)20.8
定格電圧(V)100〜242対応
定格寿命(時間)60000(光束維持率90%)
平均演色評価数Ra83
仕上グレイ(マンセルN7)
周波数50/60Hz共用
保護等級IP65
光源色昼白色(5000K)
エネルギー消費効率(Lm/W)160.5
光束(Lm)3340
耐雷サージ15kV(コモンモード)