Siemens Non-latching RelayThe Siemens LZS series plug-in mount non-latching relay has contact configuration of DPDT It is actuated with 24V coil voltage and 2.5A switching current This relay has a 2-contact LED module, red standard plug-in socket sc